October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

2 HP 3" Manual Submersible Sewage Pump 230V

  • Zoro #: G2227215
  • Mfr #: 20S-CIM

$1,198.99

Details
  • Motor Type: Permanent Split Capacitor, Oil-Filled
  • Cord Length - Pumps: 20 ft.
  • Discharge NPT: 3"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Little Giant #20S-CIM Specifications

  • Zoro #: G2227215
  • Mfr #: 20S-CIM
Motor Type: Permanent Split Capacitor, Oil-Filled Cord Length - Pumps: 20 ft.
Discharge NPT: 3" Input Phase AC: 3
Motor RPM: 3100 Voltage: 230
Phase: 3 GPM of Water @ 10 Ft. of Head: 205
Shaft Seal: Carbon/Ceramic Max. Head: 77 ft.
Housing Material: Cast iron Item: Submersible Sewage Pump
Impeller Material - Pumps: Brass GPM of Water @ 15 Ft. of Head: 195
GPM of Water @ 60 Ft. of Head: 58 Switch Type - Pumps: No Switch Included
Switch Type: None HP: 2
Pump Body Material: Cast Iron GPM of Water @ 40 Ft. of Head: 120
Item - Sewage Pumps: Submersible Sewage Pump Pump HP: 2
GPM of Water @ 30 Ft. of Head: 140 Max. Liquid Temp.: 140 Degrees F
GPM of Water @ 20 Ft. of Head: 168 Agency Compliance: UL Listed, CSA Certified
Bearing Type: Ball GPM of Water @ 25 Ft. of Head: 160
Thermal Protection: No Max. Diameter Solids: 2"
Impeller Material: Brass Amps - Pumps: 12.60
Manufacturers Warranty Length: 2 yr. Base Material: Cast Iron
Cord Length: 20 ft. Max. Head - Pumps: 77 ft.
Height: 19-3/43" GPM of Water @ 50 Ft. of Head: 87
Max. Dia. Solids: 2" Diameter: 12-15/16"
Pump Type: Manual Amps: 12.6
Voltage - Pumps: 240VAC Shaft Seal Material - Pumps: Carbon, Ceramic
Country of Origin (subject to change): Mexico

Description

Designed with durability, reliability, and efficiency, our submersible sewage and effluent pumps can be used for home, commercial, or industrial applications. Take a look at the features for Little Giant Submersible Sewage Pump. Voltage: 230, Hp: 2, Phase: 3.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Little Giant #20S-CIM