Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

4/10 HP 2" Auto Submersible Sewage Pump 115V Tether

  • Zoro #: G1024432
  • Mfr #: 9SN-CIA-RF

$260.61

Details
  • HP: 4/10
  • Base Material: Cast Iron
  • Amps: 9
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Little Giant #9SN-CIA-RF Specifications

  • Zoro #: G1024432
  • Mfr #: 9SN-CIA-RF
HP: 4/10 Base Material: Cast Iron
Amps: 9 Motor Type: Permanent Split Capacitor
Shaft Seal: Carbon/Ceramic Switch Type: Tether
Motor RPM: 1750 Agency Compliance: CSA Certified
Discharge NPT: 2" Voltage: 115
Height: 11-2/5" Max. Head: 20 ft.
Cord Length: 20 ft. Manufacturers Warranty Length: 2 yr. Limited
Max. Liquid Temp.: 104 Degrees F Thermal Protection: yes
Item: Submersible Sewage Pump Diameter: 11-16/25"
Phase: 1 Max. Dia. Solids: 2"
Impeller Material: Nylon Housing Material: Cast iron
GPM of Water @ 15 Ft. of Head: 30 Pump Type: Automatic
Bearing Type: Upper Sleeve/Lower Ball GPM of Water @ 5 Ft. of Head: 110
GPM of Water @ 10 Ft. of Head: 70 Country of Origin (subject to change): Mexico

Description

Designed with durability, reliability, and efficiency, our submersible sewage and effluent pumps can be used for home, commercial, or industrial applications. Here are some important details for Little Giant Submersible Sewage Pump. Voltage: 115, Hp: 4/10, Phase: 1.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Little Giant #9SN-CIA-RF