Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1/3 HP 1-1/2" Submersible Sump Pump 115V Mechanical

  • Zoro #: G8491664
  • Mfr #: 6-CIA-ML

$143.62

  • Height: 7-1/4"
  • Switch Type - Pumps: Diaphragm
  • Pump HP: 1/3
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Little Giant #6-CIA-ML Specifications

  • Zoro #: G8491664
  • Mfr #: 6-CIA-ML
Height: 7-1/4" Switch Type - Pumps: Diaphragm
Pump HP: 1/3 Impeller Material - Pumps: Nylon
Housing Material: Cast iron Item: Submersible Sump Pump
Diameter: 7-1/4" Shaft Seal Material - Pumps: Carbon, Ceramic, Nitrile, Stainless Steel
NEC Cord Designation: SJTW HP: 1/3
Max. Temp.: 150 Degrees F Voltage: 115
Max. Diameter Solids: 1/8" Max. Head - Pumps: 18 ft.
Voltage - Pumps: 120VAC Shaft Seal: Carbon/Ceramic, Nitrile, Stainless Steel
Switch Type: Diaphragm Discharge NPT: 1-1/2" F
Hz: 60 hz Pump Body Material: Cast Iron
Alarm Included: No Cord Length - Pumps: 8 ft.
Cord Length: 8.5 Max. Dia. Solids: 1/8"
Base Material: Polypropylene Max. Liquid Temp.: 150 Degrees F
Item - Sump Pumps: Submersible Sump Pump Amps - Pumps: 9.00
Amps: 9 Alarm: No
Max. Head: 18 ft. Impeller Material: Nylon
Gauge/Conductor: 18/3 Country of Origin (subject to change): Mexico

Description

Submersible sump pumps will help you prevent water damage, and eventual mold in problem spaces that flood. Take a look at the features for Little Giant Submersible Sump Pump. Voltage: 115, Hp: 1/3, Housing Material: Cast iron.

Reviews of Little Giant #6-CIA-ML