KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sump Pump, 1 HP, 14 In. H

LITTLE GIANT| Zoro #: G0820687| Mfr #: FS-750

$666.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter: 7-1/4"
Length: 7-1/4"
Amps: 10 AC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0820687 Mfr #: FS-750
Diameter: 7-1/4"Length: 7-1/4"
Amps: 10 ACAgency Compliance: cCSAus
Height: 14"Width: 7-1/4"
GPM of Water @ 35 Ft. of Head: 46HP: 1
GPM of Water @ 30 Ft. of Head: 54GPM of Water @ 5 Ft. of Head: 80
Cord Type: SJTWMotor Type: PSC
Cord Length: 20 ft.Max. Liquid Temp.: 104 Degrees F
GPM of Water @ 10 Ft. of Head: 76Phase: 1
Includes: 2" Barbed AdaptorGPM of Water @ 15 Ft. of Head: 71
GPM of Water @ 45 Ft. of Head: 24Shaft Seal: Carbon/Ceramic, Silicon Carbide
GPM of Water @ 25 Ft. of Head: 60GPM of Water @ 40 Ft. of Head: 38
Max. Head: 52 ft.Motor RPM: 3450
Base Material: Cast IronVoltage: 115
Impeller Material: Ductile IronDischarge NPT: 2"
Max. Dia. Solids: 1/4"Manufacturers Warranty Length: 2 year
Cord Size: 14/3Handle: Stainless Steel
GPM of Water @ 20 Ft. of Head: 68Hz: 60
Bearing Type: BallItem: Dewatering/Utility Pump
Duty: ContinuousThermal Protection: yes
Housing Material: Stainless steelCountry of Origin (subject to change): Taiwan, Province of China

Description

Dewatering/Utility Pump, 1 HP, Voltage 115, Amps 10 AC, Cord Length 20 ft., Cord Size 14/3, Cord Type SJTW, Discharge NPT 2 In., GPM of Water @ 5 Ft. of Head 80, GPM of Water @ 10 Ft. of Head 76, GPM of Water @ 15 Ft. of Head 71, GPM of Water @ 20 Ft. of Head 68, GPM of Water @ 25 Ft. of Head 60, GPM of Water @ 30 Ft. of Head 54, GPM of Water @ 35 Ft. of Head 46, GPM of Water @ 40 Ft. of Head 38, GPM of Water @ 45 Ft. of Head 24, Height 14 In., Diameter 7-1/4 In., Base Material Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews