Little Giant Pump
1/2 HP 2" Plug-In Utility Pump 115V No Switch Included
Mfr # 620240
Zoro # G1170863
$903.12
47% off
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 20 ft
- Discharge NPT 2"
- Housing Material Stainless steel
- HP 1/2
- Hz 60
Explore More Products
- LITTLE GIANT PUMP Submersible Sump Pump, 1/3 HP, 1 1/2 in F, No Switch, 29 gpm Flow Rate at 10 Ft of Head, 10 ft cord 506271
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp 506801
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp 506274
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/4 hp 505702
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/2 hp 510852
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/2 hp 510801
- LITTLE GIANT PUMP Little Giant 506162 6-CIA Submersible Sump Pump with Legs - 8'L Cord 506162
- LITTLE GIANT PUMP Manual Sump Pump, 1/3 HP, 10 ft Cord 506257
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp 506858
- K2 PUMPS 1/4 HP Sump Pump with Direct-in Tethered Switch SPA02501TDK
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Vertical 3BB70
- Little Giant Pump Submersible Sump Pumps