Save up to 25% Sitewide! We’re here to help! Call (855) 289-9676
Cart

1/3 HP 1-1/2" Submersible Sump Pump 115V

LITTLE GIANT | Zoro #: G3010987 | Mfr #: 6-CIA

$119.99 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Little Giant #6-CIA Specifications

Zoro #: G3010987 Manufacturer #: 6-CIA
Max. Liquid Temp.: 140 Degrees F HP: 1/3
Impeller Material: Nylon Mechanical Seal: CRB/CMC
Gauge/Conductor: 18/3 Motor Type: Shaded pole
Motor RPM: 1500 GPM of Water @ 5 Ft. of Head: 46
Manufacturers Warranty Length: 2 yr. GPM of Water @ 15 Ft. of Head: 13
Off Point: 1" to 4" Max. Dia. Solids: 1/8"
Alarm: No Discharge NPT: 1-1/2" F
Item: Submersible Sump Pump Switch Type: Diaphragm
Height: 6" Max. Head: 18 ft.
Base Material: Polypropylene Hz: 50/60
GPM of Water @ 10 Ft. of Head: 29 Amps: 9
NEC Cord Designation: SJTW Voltage: 115V
Max. Temp.: 140 Degrees F Housing Material: Epoxy Coated Cast Iron
On Point: 7" to 10" Cord Length: 10 ft.
Shaft Seal: Nitrile with Carbon and Ceramic Faces Diameter: 9-1/2"
Country of Origin (subject to change): Mexico

Description

Submersible sump pumps are designed to remove excess rainwater or groundwater from below-grade spaces, in places like basements and crawl spaces. Take a look at the features for Little Giant Submersible Sump Pump. Voltage: 115, Hp: 1/3, Housing Material: Cast iron.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Little Giant #6-CIA