PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/3 HP 1-1/2" Submersible Sump Pump 115V

LITTLE GIANT| Zoro #: G0446083| Mfr #: ES33D1-10

$161.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 11.25Max. Liquid Temp.: 140 Degrees FShaft Seal: Carbon/Ceramic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0446083 Mfr #: ES33D1-10
Cord Length: 11.25Max. Liquid Temp.: 140 Degrees F
Shaft Seal: Carbon/CeramicHz: 60 hz
GPM of Water @ 10 Ft. of Head: 40Mechanical Seal: CRB/CMC
Motor Type: Permanent Split CapacitorMax. Dia. Solids: 3/8"
Amps: 5NEC Cord Designation: SJTW
Motor RPM: 1550GPM of Water @ 5 Ft. of Head: 52
On Point: 7" to 10"Max. Temp.: 140 Degrees F
Base Material: PolypropyleneAlarm: No
Bearing Type: Upper Sleeve/Lower BallDischarge NPT: 1-1/2" F
Switch Type: DiaphragmGauge/Conductor: 18/3
GPM of Water @ 15 Ft. of Head: 28Impeller Material: Nylon
Thermal Protection: yesHousing Material: Cast iron
Duty: ContinuousVoltage: 115
Max. Head: 20 ft.Item: Submersible Sump Pump
Height: 9-1/4"HP: 1/3
Diameter: 11-3/4"Agency Compliance: cCSAus
Min. Sump Pit Dia.: 18"Off Point: 2" to 5"
Country of Origin (subject to change): China

Description

Submersible Sump Pump, Pump HP 1/3, Voltage - Pumps 120VAC, Discharge NPT 1-1/2 In. F, Max. Head - Pumps 20 ft., Pump Body Material Cast Iron, Base Material Polypropylene, Impeller Material - Pumps Nylon, Shaft Seal Material - Pumps Carbon, Ceramic, Cord Length - Pumps 11 ft., Switch Type - Pumps Diaphragm, Max. Diameter Solids 3/8 In., Amps - Pumps 5.00, Diameter 11-3/4 In., Height 9-1/4 In., GPM of Water @ 5 Ft. of Head 52, Max. Liquid Temp. 140 Degrees F, Min. Sump Pit Dia. 18 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews