- Home
- /
- Pumps
- /
- Sump Pump & Utility Pumps
- /
- Submersible Sump Pumps
- /
- 1/3 HP 1-1/2" F Submersible Sump Pump 115V Tether
Shop Alternate Products
This Product is Discontinued
Little Giant Pump
1/3 HP 1-1/2" F Submersible Sump Pump 115V Tether (Discontinued)
Mfr # 506600
Zoro # G0774602
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cord Length 15 ft
- Discharge NPT 1-1/2" F
- Housing Material Epoxy Coated Cast Iron
- HP 1/3
- Hz 60 Hz
- Brand Little Giant Pump
- MFR #506600
- Zoro #G0774602
- UPC #010121137677
- Country of OriginMexico
- Category Submersible Sump Pumps
Dimensions
Cord Length | 15 ft |
Diameter | 8-13/16" |
Manufacturers Warranty Length | 2 yr |
Max. Dia. Solids | 1/2" |
Min. Sump Pit Dia. | 18 in |
Cord Length - Pumps | 8 ft. |
Max. Diameter Solids | 1/2 in |
Height | 10-7/8" |
Discharge Dia. | 1 1/2 in |
Overall Height | 10 7/8 in |
Body Dia. | 8 13/16 in |
Details
Discharge NPT | 1-1/2" F |
Housing Material | Epoxy Coated Cast Iron |
HP | 1/3 |
Hz | 60 Hz |
Impeller Material | Nylon |
Max. Head | 20 ft |
Max. Temp. | 200 Degrees F |
Motor RPM | 1750 |
Motor Type | Shaded Pole |
Shaft Seal | Stainless Steel/Carbon/Ni-Resist Faces |
Voltage | 115V |
NEC Cord Designation | SJTW |
Item - Sump Pumps | Submersible Sump Pump |
Pump Body Material | Cast Iron |
Max. Head - Pumps | 20 ft. |
Duty | Continuous |
GPM of Water @ 5 Ft. of Head | 50 |
Amps - Pumps | 10.10 |
Mechanical Seal | CRB/CMC |
Pump HP | 1/3 |
Thermal Protection | Yes |
Voltage - Pumps | 120VAC |
Switch Type | Tether |
Base Material | Ryton |
Impeller Material - Pumps | Nylon |
Agency Compliance | CSA |
Off Point | 2 in |
On Point | 10 in |
Max. Liquid Temp. | 200 Degrees F |
Alarm | No |
Gauge/Conductor | 18/3 |
Item | Submersible Sump Pump |
Shaft Seal Material - Pumps | Carbon, Ni-Resist |
Bearing Type | Upper/Lower Sintered Sleeve |
Amps | 10.1 A |
Alarm Included | No |
Switch Type - Pumps | Tether |
GPM of Water @ 10 Ft. of Head | 42 |
GPM of Water @ 15 Ft. of Head | 27 |
RPM | 1,750 RPM |
Body Material | Cast Iron |
Flow Rate @ 5 Ft. of Head | 50.0 gpm |
Switch Actuation | Tether Float |
Discharge Gender | Female |
Discharge Standard | NPT |
Switch Electrical Connection | Integral |
Flow Rate @ 15 Ft. of Head | 27.0 gpm |
Rated Voltage | 115V AC |
Discharge | 1-1/2 in FNPT |
Flow Rate @ 10 Ft. of Head | 42 gpm |
Duty Cycle | Continuous |
Description
Submersible Sump Pump, HP 1/3, Rated Voltage 115V AC, Hz 60 Hz, Amps 10.1 A, Switch Actuation Tether Float, Switch Electrical Connection Integral, Off Point 2 in, On Point 10 in, Body Material Cast Iron, Impeller Material Nylon, Shaft Seal Material - Pumps Carbon, Ni-Resist, Flow Rate @ 5 Ft. of Head 50.0 gpm, Flow Rate @ 10 Ft. of Head 42 gpm, Flow Rate @ 15 Ft. of Head 27.0 gpm, Max. Head 20 ft, Min. Sump Pit Dia. 18 in, Body Dia. 8 13/16 in, Overall Height 10 7/8 in, Discharge 1-1/2 in FNPT
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov