- Home
- /
- Pumps
- /
- Sump Pump & Utility Pumps
- /
- Submersible Sump Pumps
- /
- 1/3 HP 1-1/2" F Submersible Sump Pump 115 None
Shop Alternate Products
This Product is Discontinued
Little Giant Pump
1/3 HP 1-1/2" F Submersible Sump Pump 115 None (Discontinued)
Mfr # 6EN-CIM
Zoro # G1753193
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cord Length 8.7
- Discharge NPT 1-1/2" F
- Housing Material Cast iron
- HP 1/3
- Hz 60
- Brand Little Giant Pump
- MFR #6EN-CIM
- Zoro #G1753193
- UPC #010121138957
- Country of OriginChina
- Category Submersible Sump Pumps
Dimensions
Cord Length | 8.7 |
Manufacturers Warranty Length | 2 yr. |
Cord Length - Pumps | 8 ft. |
Height | 9-7/8" |
Diameter | 8-3/4" |
Max. Diameter Solids | 1/2 in |
Max. Dia. Solids | 1/2" |
Details
Discharge NPT | 1-1/2" F |
Housing Material | Cast iron |
HP | 1/3 |
Hz | 60 |
Impeller Material | Nylon |
Includes | 3-conductor Cord |
Max. Head | 22 ft. |
Max. Temp. | 140 Degrees F |
Motor RPM | 1750 |
Motor Type | Permanent Split Capacitor |
Shaft Seal | Carbon/Ceramic |
Voltage | 115 |
Switch Type - Pumps | No Switch Included |
Alarm Included | No |
Amps - Pumps | 6.00 |
GPM of Water @ 15 Ft. of Head | 30 |
Impeller Material - Pumps | Nylon |
Agency Compliance | cCSAus |
Item | Submersible Sump Pump |
Switch Type | None |
Shaft Seal Material - Pumps | Carbon, Ceramic |
Voltage - Pumps | 120VAC |
Alarm | No |
Item - Sump Pumps | Submersible Sump Pump |
Max. Head - Pumps | 22 ft. |
Mechanical Seal | CRB/CMC |
Amps | 6 |
Base Material | Polypropylene |
Bearing Type | Bronze Sleeve |
GPM of Water @ 10 Ft. of Head | 42 |
Pump Body Material | Cast Iron |
NEC Cord Designation | SJTW |
Pump HP | 1/3 |
GPM of Water @ 5 Ft. of Head | 50 |
Gauge/Conductor | 18/3 |
Max. Liquid Temp. | 140 Degrees F |
RPM | 1750 |
Description
Submersible Sump Pump, Pump HP 1/3, Voltage - Pumps 120VAC, Discharge NPT 1-1/2 In. F, Max. Head - Pumps 22 ft., Pump Body Material Cast Iron, Base Material Polypropylene, Impeller Material - Pumps Nylon, Shaft Seal Material - Pumps Carbon, Ceramic, Cord Length - Pumps 8 ft., Switch Type - Pumps No Switch Included, Max. Diameter Solids 1/2 In., Amps - Pumps 6.00, Diameter 8-3/4 In., Height 9-7/8 In., GPM of Water @ 5 Ft. of Head 50, Max. Liquid Temp. 140 Degrees F, Bearing Type Bronze Sleeve
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov