KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4/10 HP 1-1/2" Submersible Sump Pump 115V Diaphragm

LITTLE GIANT| Zoro #: G1481505| Mfr #: 8-CBA

$314.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115
Base Material: Polypropylene
Off Point: 1" to 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1481505 Mfr #: 8-CBA
Voltage: 115Base Material: Polypropylene
Off Point: 1" to 4"Amps: 10
GPM of Water @ 10 Ft. of Head: 42Max. Dia. Solids: 1/8"
HP: 4/10Item: Submersible Sump Pump
Discharge NPT: 1-1/2" FGPM of Water @ 15 Ft. of Head: 26
On Point: 7" to 10"Impeller Material: Glass Filled Polypropylene
Cord Length: 9.6GPM of Water @ 20 Ft. of Head: 7
Motor RPM: 1500GPM of Water @ 5 Ft. of Head: 54
Housing Material: Cast BronzeShaft Seal: Carbon/Ceramic
Max. Liquid Temp.: 140 Degrees FDiameter: 9-1/2"
Motor Type: Split PhaseMechanical Seal: CRB/CMC
Max. Temp.: 140 Degrees FBearing Type: Ball
Hz: 50/60 HzManufacturers Warranty Length: 2 yr.
Gauge/Conductor: 18/3Max. Head: 23 ft.
NEC Cord Designation: SJTWHeight: 6"
Alarm: NoSwitch Type: Diaphragm
Country of Origin (subject to change): Mexico

Description

Submersible Sump Pump, 4/10 HP, Switch Type Diaphragm, Cord Length 10 ft., 115 Voltage, 10 Amps, Dia. 9-1/2 In., Discharge NPT 1-1/2 In., Height 6 In., Max. Head 23 ft., GPM of Water @ 5 Ft. of Head 54, GPM of Water @ 10 Ft. of Head 42, GPM of Water @ 15 Ft. of Head 26, GPM of Water @ 20 Ft. of Head 7, GPM of Water @ 25 Ft. of Head -, GPM of Water @ 30 Ft. of Head -, Max. Temp. 140 Degrees F, Off Point 3 In., On Point 10 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews