October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

SumpBasinCover, 20-1/2 in, Vent Holes 2 in

  • Zoro #: G4605806
  • Mfr #: 14940654

$19.75

Details
  • Height: 2"
  • Material of Construction: Polyethelene
  • Dia.: 20-1/2"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Little Giant #14940654 Specifications

  • Zoro #: G4605806
  • Mfr #: 14940654
Height: 2" Material of Construction: Polyethelene
Dia.: 20-1/2" Item: Sump Basin Cover
Cord Access: Single Hole Grommet Diameter: 20-1/2"
Outlet: 2" Includes: Hardware, Discharge Grommet, Cord Grommet, Sealing Tape
Basin Material: Polyethylene Basin Height: 2.0"
Housing Material: Structural Foam Country of Origin (subject to change): United States

Description

Sump Basin Cover, Indoor/Outdoor, Outlet 2 In., Height 2 In., Dia. 20-1/2 In., Polyethelene Material of Construction, Includes Hardware, Discharge Grommet, Cord Grommet, Sealing Tape

Reviews of Little Giant #14940654