Float Switch, Mechanical, Normally Open

LITTLE GIANT| Zoro #: G1410841| Mfr #: RS-5-LL

$45.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1410841 Mfr #: RS-5-LL
Item: Float Switch, MechanicalType: Diaphragm
Voltage: 115VACWire Gauge: 18
Float Material: BunaPumping Range Min./Max.: 1.5
Float Switch Cord Length: 18 ft.Float Switch Float Material: -1
Float Switch On Point: AdjustableFloat Switch Off Point: Adjustable
Float Switch Contact Form: Normally OpenElectrical Connection (Pumps): Piggyback
Max. Liquid Temp.: 120 Degrees FAmps: 10A
Country of Origin (subject to change): Mexico

Product Description

Float Switch, Mechanical, Diaphragm, Normally Open, Max. Amps Running 10, Voltage 115, Wire Gauge 18, Pumping Range Min./Max. 1.5, Float Material Buna, For Use With Pumps Up To 10 Amps Max And Up To 1/3 HP

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.