LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Float Switch, Mechanical, Normally Open

LITTLE GIANT| Zoro #: G2079962| Mfr #: VDS-1510

$68.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2079962 Mfr #: VDS-1510
Float Switch Contact Form: Normally OpenVoltage: 115VAC
Item: Float Switch, MechanicalType: Diaphragm
Wire Gauge: 14Pumping Range Min./Max.: 10
Float Switch Cord Length: 15 ft.Float Switch On Point: Adjustable
Float Switch Off Point: AdjustableElectrical Connection (Pumps): Piggyback
Max. Liquid Temp.: 140 Degrees FAmps: 13A
Country of Origin (subject to change): United States

Product Description

Float Switch, Mechanical, Diaphragm, Normally Open, Max. Amps Running 13, Voltage 115, Wire Gauge 14, Pumping Range Min./Max. 10, For Use With Pumps Up To 13 Amps Max And Up To 1/2 HP

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.