Telescoping Step Ladder, 17ft, IA, Aluminum

LITTLE GIANT| Zoro #: G1221963| Mfr #: 10110

$724.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.Bottom Width: 37"Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1221963 Mfr #: 10110
Load Capacity: 300 lb.Bottom Width: 37"
Material: AluminumStep Depth: 1"
Stepladder Item: StepladderNumber of Steps: 9 to 17
Base Spread: 146"Includes: Instruction Manual
Item: Telescoping Step LadderSeries: Skyscraper
Ladder Height: 9 to 17 ft.Standards: ANSI, CSA Certified
Step Tread: RibbedANSI Type: IA
Country of Origin (subject to change): United States

Description

Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 9 to 17 ft., Load Capacity 300 lb., Number of Steps 9 to 17, Base Spread 146 In., Bottom Width 37 In., Step Depth 1 In., Step Tread Ribbed, Series SkyScraper, Includes Instruction Manual, Standards ANSI, CSA Certified

Reviews