KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tubing, Vinyl, 1/4 In Id

LITTLE GIANT| Zoro #: G1990396| Mfr #: T-1/4-20

$27.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Dia. (In.): 5/16
Inside Dia. (In.): 1/4
Item: Flexible Clear Tubing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1990396 Mfr #: T-1/4-20
Outside Dia. (In.): 5/16Inside Dia. (In.): 1/4
Item: Flexible Clear TubingRoll Length (Ft.): 20
Country of Origin (subject to change): United States

Description

Vinyl Tubing, 20 Feet Length, 1/4 Inch Inner Diameter x 5/16 Inch Outer Diameter, Clear, Flexible

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews