SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Utility Pump, 1/2 HP, Self-Priming

LITTLE GIANT| Zoro #: G1526856| Mfr #: B50S

$419.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPH of Water @ 25 PSI:Max. Dia. Solids: 1/2"Duty: Continuous
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1526856 Mfr #: B50S
GPH of Water @ 25 PSI: Max. Dia. Solids: 1/2"
Duty: ContinuousMotor Type: Capacitor Start
Seal Material: Carbon/Ceramic, Stainless Steel, BunaMax. Specific Gravity: 1
Bearing Type: BallFrame: 48Y
Impeller Type: Semi-OpenManufacturers Warranty Length: 3 yr.
GPM of Water @ 20 Ft. of Head: 45HP: 1/2
GPM of Water @ 90 Ft. of Head: Width: 9-7/8"
Max. Head: 50 ft.GPH of Water @ 15 PSI:
GPM of Water @ 40 Ft. of Head: 16Agency Compliance: cCSA, US
GPM of Water @ 15 Ft. of Head: Wetted Materials: Cast Iron, Carbon, Ceramic, Stainless Steel
Includes: 3/4" Garden Hose Adapter, HandleGPH of Water @ 5 PSI:
GPM of Water @ 30 Ft. of Head: 31Max. Liquid Temp.: 140 Degrees F
Motor Enclosure: ODPImpeller Material: Cast Iron
GPM of Water @ 25 Ft. of Head: GPH of Water @ 10 PSI:
Suction Lift: 25 ft.GPM of Water @ 70 Ft. of Head:
GPM of Water @ 5 Ft. of Head: GPM of Water @ 35 Ft. of Head: 23
Length: 7-1/2"Inlet: 1-1/4" NPT
Amps: 12.4/6.2Housing Material: Cast iron
Voltage: 115/230Port Rotation: No
GPH of Water @ 40 PSI: GPM of Water @ 60 Ft. of Head:
GPM of Water @ 80 Ft. of Head: GPH of Water @ 30 PSI:
Outlet: 1-1/4" NPTPhase: 1
Item: Utility PumpGPM of Water @ 1 Ft. of Head:
Height: 7-5/8"GPM of Water @ 50 Ft. of Head: 0
GPH of Water @ 20 PSI: Hz: 60
GPH of Water @ 35 PSI: Max. Pressure: 22 psi
GPM of Water @ 10 Ft. of Head: Country of Origin (subject to change): United States

Description

Utility Pump, 1/2 HP, 1 Phase, Voltage 115/230, 12.4/6.2 Amps, 60 Hz, Inlet 1-1/4 In. NPT, Outlet 1-1/4 In. NPT, Motor Enclosure ODP, Motor Type Capacitor Start, Wetted Materials Cast Iron, Carbon, Ceramic, Stainless Steel, Impeller Material Cast Iron, Housing Material Cast Iron, Seal Material Carbon/Ceramic, Stainless Steel, Buna, Max. Liquid Temp. 140 Degrees F, Suction Lift 25 ft., Max. Head 50 ft., Max. Pressure 22 psi, Max. Specific Gravity 1.0, Impeller Type Semi-Open, Bearing Type Ball

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews