Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Adjustable Sheet Rack, 30 in W x 60 in D

  • Zoro #: G3494891
  • Mfr #: ASR-3060

$473.44

  • Overall Depth: 30"
  • Load Capacity: 4000 lb.
  • Height: 32-1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Little Giant #ASR-3060 Specifications

  • Zoro #: G3494891
  • Mfr #: ASR-3060
Overall Depth: 30" Load Capacity: 4000 lb.
Height: 32-1/2" Adjustable Increments: 8"
Finish - Shelving and Racks: Powder Coated No. of Shelves: 0
Includes: (3) Upright Dividers 27"H, Lag Down Holes In Foot Pads, 4" Clearance Under Deck Finish: Powder Coated
Width: 30" Decking Material: None
Item - Bulk Storage Racks: Vertical Sheet Storage Rack Shelving Frame Material: Steel
Material: Steel Overall Width: 60"
Color: Gray Depth: 60"
Shelving Type: Freestanding Shelf Adjustments: 8"
Overall Height: 32-1/2" Item: Vertical Sheet Storage Rack
Country of Origin (subject to change): United States

Description

Get out from under the clutter with Zoro's elegant racks and shelving solutions. Take a look at the features for Little Giant Vertical Sheet Storage Rack. Width: 30", Material: Steel, Color: Gray.

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Little Giant #ASR-3060