Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Adjustable Sheet Rack, 36 in W x 60 in D

  • Zoro #: G3494885
  • Mfr #: ASR-3660

$537.87

  • Decking Material: None
  • Overall Width: 60"
  • Includes: (3) Upright Dividers 27"H, Lag Down Holes In Foot Pads, 4" Clearance Under Deck
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Little Giant #ASR-3660 Specifications

  • Zoro #: G3494885
  • Mfr #: ASR-3660
Decking Material: None Overall Width: 60"
Includes: (3) Upright Dividers 27"H, Lag Down Holes In Foot Pads, 4" Clearance Under Deck Item - Bulk Storage Racks: Vertical Sheet Storage Rack
Width: 36" Finish - Shelving and Racks: Powder Coated
Overall Height: 32-1/2" Color: Gray
No. of Shelves: 0 Depth: 60"
Shelving Frame Material: Steel Overall Depth: 36"
Item: Vertical Sheet Storage Rack Adjustable Increments: 10"
Shelf Adjustments: 10" Height: 32-1/2"
Material: Steel Shelving Type: Freestanding
Load Capacity: 4000 lb. Finish: Powder Coated
Country of Origin (subject to change): United States

Description

Zoro's racks are available in a variety of colors and styles to match your space and preferences. Here are some important details for Little Giant Vertical Sheet Storage Rack. Width: 36", Material: Steel, Color: Gray.

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Little Giant #ASR-3660