Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Adjustable Sheet Rack, 30 in W x 48 in D

  • Zoro #: G3494900
  • Mfr #: ASR-3048

$435.28

  • Color: Gray
  • Depth: 48"
  • Load Capacity: 4000 lb.
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Little Giant #ASR-3048 Specifications

  • Zoro #: G3494900
  • Mfr #: ASR-3048
Color: Gray Depth: 48"
Load Capacity: 4000 lb. Height: 32-1/2"
Adjustable Increments: 8" Decking Material: None
Width: 30" No. of Shelves: 0
Finish: Powder Coated Item - Bulk Storage Racks: Vertical Sheet Storage Rack
Shelving Frame Material: Steel Finish - Shelving and Racks: Powder Coated
Overall Depth: 30" Material: Steel
Overall Height: 32-1/2" Shelving Type: Freestanding
Overall Width: 48" Shelf Adjustments: 8"
Includes: (3) Upright Dividers 27"H, Lag Down Holes In Foot Pads, 4" Clearance Under Deck Item: Vertical Sheet Storage Rack
Country of Origin (subject to change): United States

Description

Our wide variety of racks and shelving solutions makes it easy to find the perfect fit for your workspace. Take a look at the features for Little Giant Vertical Sheet Storage Rack. Width: 30", Material: Steel, Color: Gray.

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Little Giant #ASR-3048