Little Giant

Water Removal System, 4/10 HP, 115V

Little Giant Water Removal System,  4/10 HP,  115V 509922
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 115
  • HP: 4/10
  • Phase: 1
  • Outlet: 2"
  • Inlet: 2 in
  • Basin Capacity: 13.0 gal
  • Basin Height: 30 in
See full product details
$1,034.73

Subtotal: $1,034.73

Little Giant #509922 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 115
  • HP: 4/10
  • Phase: 1
  • Outlet: 2"
  • Inlet: 2 in
  • Basin Capacity: 13.0 gal
  • Basin Height: 30 in
  • Basin Material: Polyethylene
  • Cord Length: 20 ft
  • GPM of Water @ 15 Ft. of Head: 16
  • Voltage - Pumps: 120VAC
  • Max. Head - Pumps: 18 ft.
  • Amps: 13
  • Item - Sump/Sewage Pump Systems: Sump Pump System
  • Vent: -
  • Amps - Pumps: 13.00
  • Motor RPM: 1750
  • Cord Length - Pumps: 15 ft.
  • Cord Size: 16 Gauge, 3 Conductor
  • Pump HP: 4/10
  • GPM of Water @ 20 Ft. of Head: -
  • Item: Sump Pump System
  • Discharge NPT: 2"
  • Check Valve: Compression Type
  • Max. Dia. Solids: 2"
  • Switch Type - Pumps: Piggyback Float
  • Max. Diameter Solids: 2 in
  • Max. Liquid Temp.: 120 Degrees F
  • Features: Discharge and Electrical Connections are on Side of Basin Allowing Top of Basin to Be Flush With Ground Level
  • Input Phase AC: 1
  • Includes: -
  • Cover Material: Structural Foam
  • Basin Dia.: 20 in
  • Hz: 60
  • GPM of Water @ 10 Ft. of Head: 50
  • GPM of Water @ 25 Ft. of Head: -
  • Manufacturers Warranty Length: 2 yr
  • GPM of Water @ 5 Ft. of Head: 80
  • Application: For Collection and Removal of Water Run-Off From Low Lying Areas as Well as Sewage Collection and Removal
  • Max. Head: 20.0 ft
  • Impeller Material: Polymer
  • Alarm Included: No
  • Discharge Dia.: 2 in
  • Inlet Dia.: 4 in
  • Inlet Gender: Male
  • Inlet Standard: Flanged
  • Switch Electrical Connection: Piggyback
  • Duty Cycle: Continuous
  • RPM: 1,750 RPM
  • Switch Actuation: Tether Float
  • Flow Rate @ 10 Ft. of Head: 70.0 gpm
  • Rated Voltage: 115V AC
  • Discharge Standard: NPT
  • Flow Rate @ 5 Ft. of Head: 110.0 gpm
  • Flow Rate @ 15 Ft. of Head: 30.0 gpm
  • Discharge: 2 in FNPT
  • Discharge Gender: Female
  • Vent Size: 2 in
  • Pump Body Material: Polyethylene
  • Phase - Pumps: 1
  • Alarm Application: Outdoor
  • Country of Origin (subject to change): United States

Description

Sump Pump System, HP 4/10, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Pump Body Material Polyethylene, Impeller Material Polymer, Basin Material Polyethylene, Flow Rate @ 5 Ft. of Head 110.0 gpm, Flow Rate @ 10 Ft. of Head 70.0 gpm, Flow Rate @ 15 Ft. of Head 30.0 gpm, Max. Head 20.0 ft, Basin Dia. 20 in, Basin Capacity 13.0 gal, Basin Height 30 in, Discharge 2 in FNPT, Cord Length 20 ft, Max. Diameter Solids 2 in

Restrictions and Compliance

Reviews of Little Giant #509922

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.