Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Work Platform, Aluminum, 300 lb. Cap.

LITTLE GIANT | Zoro #: G0923763 | Mfr #: 10104

$ 42.00 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Little Giant #10104 Specifications

Zoro #: G0923763 Mfr #: 10104
Item: Work Platform Standards: UL, CSA, (CAN3-Z11-M81)
Load Capacity: 300 lb. For Use With: Little Giant Multi-Use Ladders
Material: Aluminum Country of Origin (subject to change): China

Description

Alongside ladder accessories, shop our selection of ladders. Little Giant Work Platform include characteristics like: Material: Aluminum, Load Capacity: 300 lb..

Reviews