Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Workbench, Steel, 60" W, 24" D, Finish: Powder Coated

  • Zoro #: G0470200
  • Mfr #: WSL2-2460-AH
$402.95
  • Edge Type: Straight
  • Workbench/Table Frame Material: Steel
  • Top Thickness: 12 ga
See full product details
This item ships free.

Little Giant #WSL2-2460-AH Specifications

  • Zoro #: G0470200
  • Mfr #: WSL2-2460-AH
Edge Type: Straight Workbench/Table Frame Material: Steel
Top Thickness: 12 ga Width: 60 in
Workbench/Workstation Item: Workbench Item: Workbench
Workbench/Table Leg Type: Straight Color: Gray
Depth: 24 in Workbench/Table Adjustment: Leveling Feet
Workbench/Table Surface Material: Steel Load Capacity: 4,500 lb
Workbench/Table Assembly: Assembled Height: 27 in to 41 in
Finish: Powder Coated Workbench Item: Workbench
Workbench/Work Table Type: Freestanding Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Workbench, Workbench/Table Surface Material Steel, Workbench/Table Adjustment Leveling Feet, Workbench/Work Table Type Freestanding, Load Capacity 4500 lb., Workbench/Table Leg Type Straight, Width 60 In., Gray, Depth 24 In., Height 27 In. to 41 In., Top Thickness 12 ga., Workbench/Table Frame Material Steel, Workbench/Table Assembly Assembled, Finish Powder Coated, Edge Type Straight

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Little Giant #WSL2-2460-AH