JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Lever Chain Hoist, 2000 lb., Lift 5 ft.

LITTLE MULE| Zoro #: G1677261| Mfr #: 05330W

$580.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1677261 Mfr #: 05330W
Load Capacity: 2000 lb.Standards: ANSI/ASME B30.21
Chain: Hardened SteelItem: Lever Chain Hoist
Hoist Lift: 5 ft.Pull to Lift Rated Load: 79 lb.
Min. Between Hooks: 12-7/16"Lever Length: 20-1/2"
Brake: Dual Pawl BrakeIncludes: Safety Latch Hooks
Finish: Enamel PaintReeving: 1
Hoist Mount: Hook Mounted - No TrolleyHoist Overload Protection: No
Chain Length: 6 ft.Hook Opening: 1-1/16"
Country of Origin (subject to change): Unknown

Product Description

Lever Chain Hoist, Load Capacity 2000 lb., Hoist Lift 5 ft., Hook Opening 1-1/16 In., Min. Between Hooks 12-7/16 In., Pull to Lift Rated Load 79 lb., Lever Length 20-1/2 In., Brake Dual Pawl Brake, Reeving 1, Chain Hardened Steel, Chain Length 6 ft., Finish Enamel Paint, Standards ANSI/ASME B30.21, Includes Safety Latch Hooks, Hoist Overload Protection No, Hoist Mount Hook Mounted - No Trolley

Product Reviews

Save 15%. Sign up for Z-mail.