KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lever Chain Hoist, 3000 lb., Lift 5 ft.

LITTLE MULE| Zoro #: G2390446| Mfr #: 05308W

$812.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hoist Lift: 5 ft.
Standards: ANSI/ASME B30.21
Pull to Lift Rated Load: 82 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2390446 Mfr #: 05308W
Hoist Lift: 5 ft.Standards: ANSI/ASME B30.21
Pull to Lift Rated Load: 82 lb.Chain: Hardened Steel
Reeving: 1Hoist Mount: Hook Mounted - No Trolley
Includes: Safety Latch HooksChain Length: 6 ft.
Lever Length: 20-1/2"Load Capacity: 3000 lb.
Finish: Enamel PaintBrake: Dual Pawl Brake
Min. Between Hooks: 13-3/4"Hook Opening: 1-3/8"
Hoist Overload Protection: NoCountry of Origin (subject to change): Unknown

Description

Lever Chain Hoist, Load Capacity 3000 lb., Hoist Lift 5 ft., Hook Opening 1-3/8 In., Min. Between Hooks 13-3/4 In., Pull to Lift Rated Load 82 lb., Lever Length 20-1/2 In., Brake Dual Pawl Brake, Reeving 1, Chain Hardened Steel, Chain Length 6 ft., Finish Enamel Paint, Standards ANSI/ASME B30.21, Includes Safety Latch Hooks, Hoist Overload Protection No, Hoist Mount Hook Mounted - No Trolley

Reviews