- Home
- /
- Medical & Personal Care
- /
- Medical Equipment
- /
- Diagnostic Equipment
- /
- Stethoscopes
- /
- Pediatric Stethoscope, Orange, 28", PK3
Littmann
Pediatric Stethoscope, Orange, 28", PK3
- Zoro #: G0284319
- Mfr #: 2155
Tap to zoom
Hover or click to zoom
$114.84
Must order in multiples of 3
- Item: Stethoscope Pediatric,Orange,28"
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $344.52
Littmann #2155 Specifications
- Zoro #: G0284319
- Mfr #: 2155
- Item: Stethoscope Pediatric,Orange,28"
- Country of Origin (subject to change): United States
Description
Pediatric Stethoscope,Orange,28",Package Quantity 3
Reviews of Littmann #2155
Explore more
- LITTMANN Cardiology IV Stethoscope, Black, 27", PK3 6163
- LITTMANN Infant Stethoscpe, Classic II, Blk, 28", PK3 2114
- LITTMANN Mstr Crdlgy Stethoscope, Burgundy, 27", PK3 2163
- LITTMANN Mster Cardiology Stethoscope, Blk, 27", PK3 2175
- LITTMANN Infant Stethoscope, Raspberry, 28", PK3 2157
- LITTMANN Stethoscope Eartip Kit, Gray, PK10 40002
- LITTMANN Stethoscpe Nonchill Bell Sleeve, Blk, PK10 51162
- VERIDIAN® Sterling Sprague Rappaport-Type Stethoscope, Royal Blue, Boxed 05-11003
- HCS Nurse Stethoscope, 28inL, Adult, Red HCS8001
- LITTMANN Cardiology IV Stethoscope, Burgundy, 27" 6170
- Littmann Diagnostic Equipment