- Home
- /
- Medical & Personal Care
- /
- Medical Equipment
- /
- Diagnostic Equipment
- /
- Stethoscopes
- /
- Stethoscope, Classic III, Black, 27"
Littmann
Stethoscope, Classic III, Black, 27"
- Zoro #: G0283917
- Mfr #: 5803
Tap to zoom
Hover or click to zoom
$119.00
Must order in multiples of 3
- Item: Stethoscope Classic III,Black,27"
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $357.00
Littmann #5803 Specifications
- Zoro #: G0283917
- Mfr #: 5803
- Item: Stethoscope Classic III,Black,27"
- Country of Origin (subject to change): United States
Description
Stethoscope,Classic III,Black,27"
Reviews of Littmann #5803
Explore more
- LITTMANN Pediatric Stethoscope, Caribbean, 28", PK3 2119
- LITTMANN Cardiology IV Stethoscope, Raspberry, 27" 6158
- LITTMANN Stethoscope Binaurals, Burgundy, 27" 7880832377
- LITTMANN Stethoscope Prts Kit, Classic II, Blk, PK10 40005
- LITTMANN Cardiology IV Stethoscope, Black, 27", PK3 6179
- GRAHAM-FIELD All Black Sprague Stethoscope Labtron 602BK
- MABIS Aneroid Sphymomanometer/Stethoscope Kit 01-360-241
- LITTMANN Cardiology IV Stethoscope, Turquoise, 27" 6171
- LITTMANN Mstr Cardiology Stethoscope, Plum, 27", PK3 2167
- LITTMANN Mster Crdiolgy Stethoscope, Olive, 27", PK3 2182
- Littmann Stethoscopes