
Firenze FZE-2303 Machine Crafted Area Rug (Discontinued)
- Mfr # FZE2303-3146
- Zoro # G710363089
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FZE2303-3146
Zoro #
G710363089
UPC #
889292311588
Country of Origin
Türkiye
Dimensions
Size
2 ft 7 in x 3 ft 10 in
Pile Height
0.31 in
Length (In.)
46.06 in
Width (In.)
31.5 in
Thickness
0.39 in
Details
Color
Charcoal, Gray, Light Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Nylon
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
3.53 lb
Backing
No Backing
High/Low Texture
No
Printed Design
No
Machine Washable
No
Construction
Machine Woven
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
Sub Style
Minimalist
High Traffic Compatible
Yes
Description
Introducing the Firenze Area Rug. This minimalist modern area rug is sure to make a statement in your home. Its unique design and machine-woven construction from polyester make it soft, durable, and perfect for high traffic areas. The medium pile provides a comfortable underfoot feel that you will enjoy for years to come. Plus, its light weight makes it easy to move around your space so you can switch up your decor anytime. For added protection, be sure to use with a rug pad! When needed spot clean with mild detergent for easy maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.