
Greenwich GWC-2340 Outdoor Safe Area Rug (Discontinued)
- Mfr # GWC2340-679
- Zoro # G510352412
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GWC2340-679
Zoro #
G510352412
UPC #
889292358811
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.14 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Dusty Pink, Off-White, Cream
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
21.9 lb
Includes
Care Label
Features
Outdoor Safe
Printed Design
No
Backing
No Backing
Construction
Machine Woven
Machine Washable
No
Outdoor Safe
Yes
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
No
Sub Style
Bohemian
High Traffic Compatible
Yes
Description
Bring the global style of the Greenwich Area Rug to your home. This machine-woven Polypropylene rug is crafted in Turkey and designed for high traffic areas. Its low pile height and outdoor safe properties make it a perfect accent for porches, patios, or any indoor space. For best results, use with a rug pad not included and be sure to have professionally cleaned for optimal care. Get the look you want in your home with this area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.