
Hassler HSL-2309 Area Rug , With Fringe (Discontinued)
- Mfr # HSL2309-710103
- Zoro # G710355794
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSL2309-710103
Zoro #
G710355794
UPC #
889292483704
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.35 in
Details
Color
Taupe, Light Slate, Mustard, Dark Blue, Charcoal
Style
Modern
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Weight
32.84 lb
Includes
Care Label
Features
Has Fringe
Construction
Machine Woven
Outdoor Safe
No
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
Yes
Machine Washable
No
Backing
No Backing
Sub Style
Minimalist
Description
This Hassler area rug is the perfect addition to your modern home. The medium pile and machine woven construction make this rug exceptionally durable, making it suitable for high traffic areas. Woven from a blend of Polypropylene and Polyester, this Turkish-made Hassler area rug is sure to add a touch of style and sophistication to any room. For added comfort, we recommend using a rug pad underneath the Hassler area rug for extra cushioning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.