
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JT1033-23
Zoro #
G910361236
UPC #
764262932386
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.16 in
Details
Color
Dark Blue, Rust, Charcoal, Camel, Tan
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Weight
2.1 lb
Features
Handmade
Includes
Care Label
Durable/Performance Rated
No
High/Low Texture
No
Construction
Hand Woven
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Sub Style
Bohemian
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
Yes
Description
Infuse a touch of bohemian global style into your home with the Jewel Tone hand-woven rug. This elegant piece, made entirely of wool, brings an aura of warmth and texture to any room. Manufactured in India, its unique design is accentuated by an eye-catching fringe that adds just the right amount of flair. Ideal for high-traffic areas, this rug features a no pile construction which stands up to the hustle and bustle of daily life while maintaining its beauty over time. We recommend pairing it with a rug pad for added comfort and longevity. And when it comes to upkeep, simply spot clean with water to keep your rug looking as stunning as the day you bought it!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.