
Ravello RVL-2349 Outdoor Safe Area Rug (Discontinued)
- Mfr # RVL2349-71010
- Zoro # G310367753
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2349-71010
Zoro #
G310367753
UPC #
889292528313
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Light Gray, Charcoal, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
18.91 lb
Includes
Care Label
Backing
Outdoor Latex
Printed Design
No
Machine Washable
No
Construction
Machine Woven
Outdoor Safe
Yes
Sub Style
Glam
High Traffic Compatible
Yes
Primary Color
Light Silver
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
No
Description
Add a touch of glamour to your home with the Ravello area rug. This modern and stylish rug is constructed from polypropylene for durability and strength, making it perfect for high traffic areas. The machine woven construction ensures easy cleaning with just a hose, making it an ideal choice for outdoor use as well. With its no pile design, this area rug is not only practical but also looks great in any home. Make sure to use a rug pad for extra comfort and protection underfoot. Enjoy the beauty of the Ravello area rug in your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.