
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2383-537
Zoro #
G010351151
UPC #
889292529990
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Light Gray, Charcoal, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
8.8 lb
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Backing
Outdoor Latex
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
Has Fringe
No
Sub Style
Minimalist
Primary Color
Light Silver
Construction
Machine Woven
Description
Transform your outdoor space with this modern Ravello area rug. The weather-resistant Polypropylene material ensures that the rug will stand up to heavy foot traffic and outdoor elements. Enjoy the strength of a machine woven construction, made in Turkey for superior quality. The no-pile design gives a flat look that is easy to clean and maintain. For extra stability, we recommend using an approved rug pad not included. Create a bold statement with this high-traffic area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.