
San Diego SFG-2327 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2327-679
- Zoro # G010351946
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2327-679
Zoro #
G010351946
UPC #
889292404730
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Dark Blue, Off-White, Denim
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
13.02 lb
Sub Style
Scandinavian
Construction
Machine Woven
Has Fringe
No
Backing
No Backing
Primary Color
Light Silver
High/Low Texture
No
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
Durable/Performance Rated
No
Description
This San Diego area rug is the perfect addition to any modern-style home. The durable, machine-woven construction is made of polypropylene, making it safe for outdoor use and ideal for high traffic areas. The medium pile of this rug creates a comfortable cushioning underfoot. This area rug is made in Turkey and has been designed to last for years with proper care and maintenance. For increased safety and comfort, we recommend using a rug pad underneath this area rug. Add an easy yet chic touch to your space with this San Diego area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.