
San Diego SFG-2343 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2343-679
- Zoro # G810354161
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2343-679
Zoro #
G810354161
UPC #
889292405409
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0 in
Details
Color
White, Off-White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
13.02 lb
Features
Outdoor Safe
Includes
Care Label
Outdoor Safe
Yes
Printed Design
No
High/Low Texture
No
Machine Washable
No
Sub Style
Scandinavian
Has Fringe
No
Backing
No Backing
Primary Color
Pearl
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes
Description
This San Diego area rug is the perfect addition to any modern home. Crafted with Polypropylene, this medium pile rug is designed to withstand high traffic and is safe for outdoor use. Machine-woven in Turkey, this durable area rug requires only a simple hose off with water and hang dry for easy maintenance. Add a non-slip rug pad not included to ensure your rug stays in place. Make a bold statement with this stylish and resilient San Diego area rug!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.