Livi
VPG Select 2 Ply Facial Tissue, 90 Sheets, PK 36
- Zoro #: G6915312
- Mfr #: 11516

Hover or click to zoom Tap to zoom
$35.37
pkg. of 36 ($0.98/ea)
- Item: Facial Tissue
- Series: VPG Select
- Number of Sheets: 90
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $35.37
Livi #11516 Specifications
- Zoro #: G6915312
- Mfr #: 11516
- Item: Facial Tissue
- Series: VPG Select
- Number of Sheets: 90
- Ply: 2
- Features: Embossed, Absorbent
- Color: White
- Sheet Size: 8.37" x 8.07"
- Box Type: Cube
- Green Certification or Other Recognition: LEED
- Material: Virgin Fiber
- Width: 8.37"
- Package quantity: 36
- Application: Restaurant, Hotel, Business
- Country of Origin (subject to change): United States
Description
Tissue,Facial,Livi,Vpg,PK36, Package Quantity 36
Reviews of Livi #11516
Explore more
- LIVI Livi VPG (R) Tissue Facial, 2Ply, Flat, PK30, 2, 100 11513
- KLEENEX Tissue, Ltn, Sthng, 65, 4/Pk 8PK KCC50174CT
- SURPASS 2 Ply Facial Tissue, 110 Sheets, PK 36 21320
- PUFFS White Facial Tissue, 2-Ply, 180 Sheets/Box, PK24 87611CT
- KLEENEX Tissue, Facial, 5PK KCC21005
- PUFFS Tissue, Facial, 24PK PGC87611CT
- KLEENEX VWR T1253-025ML 11976
- PUFFS Plus Lotionâ„¢ 1 Ply Facial Tissue, 56 Sheets, PK 24 34899CT
- NU STEEL Tatara Group BL9H Boutique Tissue - White Resin holder BL9H
- KIMBERLY-CLARK PROFESSIONAL Boutique 2 Ply Facial Tissue, 95 Sheets, PK 36 21271
- KLEENEX Tissue, Cre, Trstd, 70, 4/Pk 12PK KCC50184CT
- Livi Facial Tissues