Livi
VPG Select Perforated Paper Towel, 2 Ply, 85 Sheets, White, 30 PK
- Zoro #: G6918377
- Mfr #: 41504
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Paper Towel Type: Perforated
- Item: Paper Towel
- Color: White
- Paper Towel Width: 11"
- Sheet Size: 11" 9"
- Ply: 2 Ply
- Number of Sheets: 85 Sheets
- Core Dia.: 1.77"
$46.82
Pk of 30, $1.56/ea
Subtotal: $46.82
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Livi #41504 Specifications
- Zoro #: G6918377
- Mfr #: 41504
- Paper Towel Type: Perforated
- Item: Paper Towel
- Color: White
- Paper Towel Width: 11"
- Sheet Size: 11" 9"
- Ply: 2 Ply
- Number of Sheets: 85 Sheets
- Core Dia.: 1.77"
- Product Series: VPG Select
- Package Quantity: PK30
- Material: Fiber
- Package quantity: PK30
- Application: Kitchen
- Sheets Per Roll: 85
- Features (Not in FGL): Soft, Eco-friendly, Embossed, Absorbent
- Country of Origin (subject to change): United States
Description
ToWhtl Kitchen,2Ply,Wheel,PK30, Package Quantity 30
Restrictions and Compliance
- ***
Reviews of Livi #41504
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LIVI Towel, Multifold, 10-3/5"Wx9-1/2"L, 10/CT, White PK SOL50861
- LIVI Paper Towel, 1-Ply, 250 Sht, 9-1/10"Wx9-1/2"L, 16/CT, White PK SOL43514
- LIVI VPG Select Hard Wound Towel, 6PK SOL46530
- LIVI Towel, Hrdwnd, Select, 6PK SOL46528
- LIVI VPG Multifold Paper Towel, 1 Ply, 250 Sheets, White, 16 PK 43513
- GENUINE JOE Multifold Paper Towel, 1 Ply, 250 Sheets, Natural, 4000 PK GJO21040
- GOJO Hand Cleaning Towels, 9"x10", 225 Wipes, 450/CT, White, PK 2 GOJ629902CT
- BRAWNY Tear-a-Square Paper Towels 120 sheet 2 ply 4 pk 44356
- WYPALL Wypall Professional Towels, 45 Wipes/pk, White, PK 12 KCC05770
- SCA TISSUE NORTH AMERICA LLC SCA Tissue 101293 CPC 3-Panel Advanced Xpress Multifold Hand Towel; White - Case of 3024 101293 CPC
- SCOTT Control Slimroll* Towels, 6PK 47032
- Livi Paper Towels