Living District
Eclipse 18 Inch 3-Light Pendant
- Zoro #: G2666739
- Mfr #: LD6070C

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $252.00
Living District #LD6070C Specifications
- Zoro #: G2666739
- Mfr #: LD6070C
- Country of Origin (subject to change): China
Description
Refined Style With A Practical Design, Eclipse Hanging Pendant Lamps Bring Cosmopolitan Sophistication Anywhere, Especially To An Entryway, Office, Bathroom, Bedroom, Or Kitchen. The Smooth Iron Frame Features A Disk-Shaped Canopy And Comes In A Chrome Finish. An Adjustable Black Cord Allows You To Vary The Hanging Height From 16 To 78 Inches. A Touch Of Color On Top Of The Frosted White Spherical Glass Shade Brings Character To This Classic Style. Living In The Big City Has Never Been This Easy.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Living District #LD6070C
Explore more
- LIVING DISTRICT Gene One Light Chrome And Clear Glass Pendant LD2260C
- LIVING DISTRICT Eclipse 18 Inch 3-Light Pendant LD6068BK
- LIVING DISTRICT Nota One Light Chrome Pendant LD4056D8C
- LIVING DISTRICT Carmella 6 Lights Pendant In Black LD7060D22BK
- LIVING DISTRICT Amira Light Brass Pendant LD2422BR
- LIVING DISTRICT Casen 32 Inch Pendant In Black And Brass LD651D32BRK
- LIVING DISTRICT Hugh One Light Black And Clear Glass Pendant LD6225BK
- LIVING DISTRICT Waltz 3 Light Chrome Pendant LD4040D19C
- LIVING DISTRICT Eclipse 4 Light Brass And Black Pendant LD6105D16BRBK
- MAXIM Magnolia 6-Light 15" Wide Bronze / Gold Linear Pendant 30177CLBZGLD
- NUVO Fixture, Trestle, 4 Light, Housing Finish: Old Wood 60-6424
- Living District Pendants