Living District
Taye 3-Light Flush Mount
- Zoro #: G0042518
- Mfr #: LD5012F13C

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $132.39
Living District #LD5012F13C Specifications
- Zoro #: G0042518
- Mfr #: LD5012F13C
- Country of Origin (subject to change): China
Description
Taye Collection Flush Mounts Bring Serious Sparkle To A Bedroom, Bathroom Or Foyer With An Intricate, Yet Understated Design. A Hemispherical Cage-Like Frame Features A Central Column And Mounting Plate In A Bold Chrome Finish. Suspended Almost Invisibly Between The Filigree-Style Wires, Individual Clear Crystal Octagons Shine. Light From Hidden Bulbs (Not Included) Is Multiplied And Refracted Through The Gorgeous Crystals, Making This Classic Flush Mount A Brilliant Choice.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Living District #LD5012F13C
Explore more
- LIVING DISTRICT Elise 17 Inch Flush Mount In Brass LD712F17BR
- LIVING DISTRICT Briggs 26 Inch Flush Mount In Black And Brass With Clear Shade LD648F26BRK
- LIVING DISTRICT Priscilla 18.5 Inch Flush Mount In Gold Leaf LD810F19GL
- LIVING DISTRICT Lyle One Light Black And Clear Seeded Glass Flush Mount LD6246BK
- LIVING DISTRICT Clara 14 Inch 4-Light Flush Mount LD9800F14G(872)
- LIVING DISTRICT Elise 17 Inch Flush Mount In Chrome LD710F17C
- LIVING DISTRICT Lyle One Light Chrome And Clear Seeded Glass Flush Mount LD6247C
- LIVING DISTRICT Lyle One Light Chrome And Clear Seeded Glass Flush Mount LD6241C
- NORA 3" Ilene Surface Mount Mini Cylinder, 1500Lm, 30W, 2700K, Silver NYLM-3SC27XSSLE4
- JOSHUA MARSHAL Bagel Design 6 Light 14 Gold Flush Mount With Clear European Crystals" 700993-005
- Living District Flushmount Lights