KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Drill Chuck 0.156" Cap., 5/16-24 Mount Size, Steel

LLAMBRICH USA| Zoro #: G2459536| Mfr #: CY-04 R-5/16

$55.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Chuck Type: Keyed
Includes: Chuck Key
Capacity Min.: 0.0135"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2459536 Mfr #: CY-04 R-5/16
Chuck Type: KeyedIncludes: Chuck Key
Capacity Min.: 0.0135"Mounting Size: 5/16-24
Key Number: K0Bearing Type: Plain Bearing
Nominal Capacity: 5/32"Item: Drill Chuck
Mounting Type: ThreadedCapacity Max.: 0.156"
Material: steelCountry of Origin (subject to change): Spain

Description

Drill Chuck, Keyed, Steel, Plain Bearing, Capacity Max. 0.156 In., Capacity Min. 0.0135 In., Mounting Size 5/16-24, Key Number K0, Mounting Type Threaded, Nominal Capacity 5/32 In., Includes Chuck Key

Reviews