KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Drill Chuck 0.250" Cap., 3/8-24 Mount Size, Steel

LLAMBRICH USA| Zoro #: G1904734| Mfr #: CY-06 R-3/8 Sp

$48.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chuck Type: Keyed
Includes: Chuck Key
Capacity Min.: 0.040"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1904734 Mfr #: CY-06 R-3/8 Sp
Chuck Type: KeyedIncludes: Chuck Key
Capacity Min.: 0.040"Mounting Size: 3/8-24
Key Number: K1Bearing Type: Plain Bearing
Nominal Capacity: 1/4"Item: Drill Chuck
Mounting Type: ThreadedCapacity Max.: 0.250"
Material: steelCountry of Origin (subject to change): Spain

Description

Drill Chuck, Keyed, Steel, Plain Bearing, Capacity Max. 0.250 In., Capacity Min. 0.040 In., Mounting Size 3/8-24, Key Number K1, Mounting Type Threaded, Nominal Capacity 1/4 In., Includes Chuck Key

Reviews