SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Drill Chuck 0.512" Cap., CAT50 Mount Size, Steel

LLAMBRICH USA| Zoro #: G0297123| Mfr #: HX-13 CA-50

$555.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: SteelNominal Capacity: 1/2"Capacity Min.: 0.039"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0297123 Mfr #: HX-13 CA-50
Material: SteelNominal Capacity: 1/2"
Capacity Min.: 0.039"Item: Drill Chuck
Mounting Size: CAT50Chuck Type: Keyed
Key Number: HX-13-16Includes: Hex Key
Mounting Type: CAT V Flange MountCapacity Max.: 0.512"
Bearing Type: Plain BearingCountry of Origin (subject to change): Spain

Description

Drill Chuck, Keyed, Steel, Plain Bearing, Capacity Max. 0.512 In., Capacity Min. 0.039 In., Mounting Size CAT50, Key Number HX-13-16, Mounting Type CAT V Flange Mount, Nominal Capacity 1/2 In., Includes Hex Key

Reviews