Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Keyed Drill Chuck 0.800" Cap., 3JT Mount Size, Steel

LLAMBRICH USA | Zoro #: G0920394 | Mfr #: CY-19 J-3

$ 136.95 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Llambrich Usa #CY-19 J-3 Specifications

Zoro #: G0920394 Mfr #: CY-19 J-3
Item: Drill Chuck Key Number: K4
Mounting Size: 3JT Includes: Chuck Key
Bearing Type: Plain Bearing Capacity Min.: 0.188"
Material: Steel Mounting Type: Jacobs Taper
Nominal Capacity: 3/4" Chuck Type: Keyed
Capacity Max.: 0.800" Country of Origin (subject to change): Spain

Description

Drill Chuck, Keyed, Steel, Plain Bearing, Capacity Max. 0.800 In., Capacity Min. 0.188 In., Mounting Size 3JT, Key Number K4, Mounting Type Jacobs Taper, Nominal Capacity 3/4 In., Includes Chuck Key

Reviews