Keyed Drill Chuck 0.800" Cap., 5/8-16 Mount Size, Steel

LLAMBRICH USA| Zoro #: G1589743| Mfr #: CY-19 R-5/8

$127.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Chuck Key
Item: Drill Chuck
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1589743 Mfr #: CY-19 R-5/8
Includes: Chuck KeyItem: Drill Chuck
Material: steelMounting Type: Threaded
Capacity Min.: 0.188"Key Number: K4
Capacity Max.: 0.800"Mounting Size: 5/8-16
Bearing Type: Plain BearingChuck Type: Keyed
Nominal Capacity: 3/4"Country of Origin (subject to change): Spain

Description

Drill Chuck, Keyed, Steel, Plain Bearing, Capacity Max. 0.800 In., Capacity Min. 0.188 In., Mounting Size 5/8-16, Key Number K4, Mounting Type Threaded, Nominal Capacity 3/4 In., Includes Chuck Key

Reviews