Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Keyed Drill Chuck 1.000" Cap., 5JT Mount Size, Steel

LLAMBRICH USA | Zoro #: G0935593 | Mfr #: CBB-25 J5

$ 328.01 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0935593 Mfr #: CBB-25 J5
Mounting Type: Jacobs Taper Chuck Type: Keyed
Key Number: K5 Bearing Type: Ball Bearing
Nominal Capacity: 1" Item: Drill Chuck
Mounting Size: 5JT Includes: Chuck Key
Capacity Min.: 0.380" Capacity Max.: 1.000"
Material: Steel Country of Origin (subject to change): Spain

Description

Drill Chuck, Keyed, Steel, Ball Bearing, Capacity Max. 1.000 In., Capacity Min. 0.380 In., Mounting Size 5JT, Key Number K5, Mounting Type Jacobs Taper, Nominal Capacity 1 In., Includes Chuck Key

Reviews