BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Keyed Drill Chuck 1/2" Cap., 33JT Mount Size, Steel

LLAMBRICH USA| Zoro #: G2395705| Mfr #: CY-13 J-33

$80.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Key Number: K32Material: SteelMounting Size: 33JT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2395705 Mfr #: CY-13 J-33
Key Number: K32Material: Steel
Mounting Size: 33JTIncludes: Chuck Key
Chuck Type: KeyedBearing Type: Plain Bearing
Capacity Min.: 0.080"Nominal Capacity: 1/2"
Item: Drill ChuckCapacity Max.: 0.500"
Mounting Type: Jacobs TaperCountry of Origin (subject to change): Spain

Description

Drill Chuck, Keyed, Steel, Plain Bearing, Capacity Max. 0.500 In., Capacity Min. 0.080 In., Mounting Size 33JT, Key Number K32, Mounting Type Jacobs Taper, Nominal Capacity 1/2 In., Includes Chuck Key

Reviews