Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Keyed Drill Chuck 1/2" Cap., 33JT Mount Size, Steel

LLAMBRICH USA | Zoro #: G0913516 | Mfr #: CYX-13 J-33

$ 75.95 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0913516 Mfr #: CYX-13 J-33
Mounting Type: Jacobs Taper Chuck Type: Keyed
Key Number: K3 Bearing Type: Plain Bearing
Nominal Capacity: 1/2" Item: Drill Chuck
Mounting Size: 33JT Includes: Chuck Key
Capacity Min.: 0.040" Capacity Max.: 0.500"
Material: Steel Country of Origin (subject to change): Spain

Description

Drill Chuck, Keyed, Steel, Plain Bearing, Capacity Max. 0.500 In., Capacity Min. 0.040 In., Mounting Size 33JT, Key Number K3, Mounting Type Jacobs Taper, Nominal Capacity 1/2 In., Includes Chuck Key

Reviews