Llambrich Usa
Keyed Drill Chuck 1/2" Cap., 3JT Mount Size, Steel
Mfr # CBB-13 J3
Zoro # G0693375
Free Shipping & Returns
$195.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Keyed
- Material Steel
- Bearing Type Ball
- Capacity Max. 0.500"
- Capacity Min. 0.040"
Explore More Products
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 4MT Mount Size, Steel JK-13 MT-4
- LLAMBRICH USA Keyed Drill Chuck 0.291" Cap., 5/16-24 Mount Size, SS CSS-06 R-5/16 GE-DS
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 1/2-20 Mount Size, Steel CY-13 R-1/2
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 3MT Mount Size, Steel JK-16 MT3
- LLAMBRICH USA Keyed Drill Chuck 0.291" Cap., 3/8-24 Mount Size, SS CSS-06 R-3/8 GE DS
- LLAMBRICH USA Keyless Drill Chuck 0.291" Cap., 1JT Mount Size, SS SP-07 J-1 FGE-C
- LLAMBRICH USA Keyless Drill Chuck 0.394" Cap., 2JT Mount Size, Steel JK 10 J-2
- LLAMBRICH USA Keyless Drill Chuck 0.125" Cap., 0JT Mount Size, SS SP-03 J0 FGE
- LLAMBRICH USA Keyless High Precision Drill Chuck 0.255" Cap., 1JT Mount Size, Steel JKP-65 J-1
- SUPERIOR ELECTRIC 1/2 Inch Keyless Drill Chuck 1/2 Inch-20 UNF Mount ST13B
- HHIP 1/32~1/2" JT33 Ultra Precision Keyless Drill Chuck 3700-0255
- Llambrich Usa Collets, Chucks & Accessories