Keyed Drill Chuck 1/2" Cap., 5/8-16 Mount Size, Steel

LLAMBRICH USA| Zoro #: G0467494| Mfr #: CY-13 R-5/8

$61.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Chuck Key
Item: Drill Chuck
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0467494 Mfr #: CY-13 R-5/8
Includes: Chuck KeyItem: Drill Chuck
Material: steelMounting Type: Threaded
Capacity Min.: 0.080"Key Number: K32
Capacity Max.: 0.500"Mounting Size: 5/8-16
Bearing Type: Plain BearingChuck Type: Keyed
Nominal Capacity: 1/2"Country of Origin (subject to change): Spain

Description

Drill Chuck, Keyed, Steel, Plain Bearing, Capacity Max. 0.500 In., Capacity Min. 0.080 In., Mounting Size 5/8-16, Key Number K32, Mounting Type Threaded, Nominal Capacity 1/2 In., Includes Chuck Key

Reviews