KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Drill Chuck 3/8" Cap., 1/2-20 Mount Size, Steel

LLAMBRICH USA| Zoro #: G1779163| Mfr #: CY-10 R-1/2 Sp

$60.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Chuck Key
Item: Drill Chuck
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1779163 Mfr #: CY-10 R-1/2 Sp
Includes: Chuck KeyItem: Drill Chuck
Material: steelMounting Type: Threaded
Capacity Min.: 0.040"Key Number: K32
Capacity Max.: 0.375"Mounting Size: 1/2-20
Bearing Type: Plain BearingChuck Type: Keyed
Nominal Capacity: 3/8"Country of Origin (subject to change): Spain

Description

Drill Chuck, Keyed, Steel, Plain Bearing, Capacity Max. 0.375 In., Capacity Min. 0.040 In., Mounting Size 1/2-20, Key Number K32, Mounting Type Threaded, Nominal Capacity 3/8 In., Includes Chuck Key

Reviews