KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Drill Chuck 3/8" Cap., 1/2-20 Mount Size, Steel

LLAMBRICH USA| Zoro #: G1445367| Mfr #: CY-10 R-1/2

$64.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Chuck Type: Keyed
Includes: Chuck Key
Capacity Min.: 0.040"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1445367 Mfr #: CY-10 R-1/2
Chuck Type: KeyedIncludes: Chuck Key
Capacity Min.: 0.040"Mounting Size: 1/2-20
Key Number: K30Bearing Type: Plain Bearing
Nominal Capacity: 3/8"Item: Drill Chuck
Mounting Type: ThreadedCapacity Max.: 0.375"
Material: steelCountry of Origin (subject to change): Spain

Description

Drill Chuck, Keyed, Steel, Plain Bearing, Capacity Max. 0.375 In., Capacity Min. 0.040 In., Mounting Size 1/2-20, Key Number K30, Mounting Type Threaded, Nominal Capacity 3/8 In., Includes Chuck Key

Reviews